Shop All Router Bits
Freud
Wavy Joint Bit, 5/8" dia.
Mfr # 85-033
Zoro # G103676161
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- For Use With Milling strong joints between pieces of solid surface material
- Cutting Dia. (In.) 5/8"
- Application Producing a strong joint in solid surface countertops
- Overall Length (In.) 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 85-033
- Zoro # G103676161
- UPC # 008925386032
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 5/8" |
Overall Length (In.) | 3-1/8" |
Details
For Use With | Milling strong joints between pieces of solid surface material |
Application | Producing a strong joint in solid surface countertops |
Item | Wavy Joint Bit,5/8" dia. |
Description
Wavy Joint Bit,5/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M6 Chuck Retaining Screw - 2601-20 (ML05-88-1500)
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. (10J290)
- TOUGH GUY 6 In HD Cove Trowel with 1In Radius (3YPD7)
- DYNABRADE Air Finishing Tool Kit, 2800 rpm, 15 In. L (13460)
- FREUD Corner Beading Bit, 1-5/8" dia. (99-023)
- FREUD MORTISING BIT 3/4"" (16-104)
- FREUD Tapered Ball Tip, 5.4degx1/16 (72-401)
- FREUD Single Flute Straight Bit, 1/8" dia. (03-120)
- FREUD Double Flute Straight Bit (Double Grind) (12-106)
- FREUD Up Spiral Bit with 3/8" Shank, 3/8"(Dia. (75-105)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-190)
- Freud Routers & Accessories