Shop All Flat Washers
Freud
Washer, 62-313
Mfr # 62-313
Zoro # G704104490
product price: $0.89
/ea
Sold in multiples of 15 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Diameter 1/2 in
- Application Repairing or rebuilding router bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 62-313
- Zoro # G704104490
- UPC # 008925385141
- Country of Origin Italy
- Category Flat Washers
Dimensions
Inside Diameter | 1/2 in |
Details
Item | Flat Washer |
System of Measurement | Inch |
Application | Repairing or rebuilding router bits |
Description
Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0016)
- TIE DOWN MARINE U-Bolt-Sq 2-1/8X4, #86208 (86208)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 2-1/2" L, Steel Zinc Plated, 50 PK (LDT-3824)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/4" L, PK100 (WWG-CPHZ-029)
- ZORO SELECT Flat Washer, Fits Bolt Size M52 , Steel Black Oxide Finish (M38100.520.0001)
- AMPG Flat Washer, Fits Bolt Size 5/16" , Alloy Steel Black Oxide Finish (Z0354)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 10 PK (WASB12RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38100.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 300 PK (HU-1000USSHZYB)
- MTD Washer-Fl-.531 Id (936-0192)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M55530.080.0001)
- Freud General Washers