Shop All Flat Washers
Freud
Washer, 62-311
Mfr # 62-311
Zoro # G304104494
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Diameter 3/8 in
- Application Repairing or rebuilding router bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 62-311
- Zoro # G304104494
- UPC # 008925385127
- Country of Origin Italy
- Category Flat Washers
Dimensions
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
System of Measurement | Inch |
Application | Repairing or rebuilding router bits |
Description
Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel 20 PK (2434614)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 1-1/2 in W, 1-1/2 in H (WWG311500150012)
- METABO HPT HEADLESS PINS 1""L (23002SHPT)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 25 PK (U51017.037.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 90 PK (L38130.240.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (HS-0875SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Black Oxide Finish, 5 PK (Z8844)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 2900 PK (B38205.037.0001)
- TITAN FASTENERS Flat Washer - M6 - Hardened Steel - Zinc Yellow - Class 10.9 - DIN 125A - Pkg of 100 (ABK06)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 1650 PK (1JY54)
- Freud Flat Washers