Shop All Router Bits
Freud
Vertical Raised Panel Bit, 1-1/2" dia.
Mfr # 99-320
Zoro # G503675573
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-1/2"
- Overall Length (In.) 3-3/16"
- Application Creates full sized raised panels by feeding 3/4" stock vertically
- For Use With Lower horsepower routers and single speed routers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 99-320
- Zoro # G503675573
- UPC # 008925385059
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-1/2" |
Overall Length (In.) | 3-3/16" |
Details
Item | Vertical Raised Panel Bit,1-1/2" dia. |
Application | Creates full sized raised panels by feeding 3/4" stock vertically |
For Use With | Lower horsepower routers and single speed routers |
Description
Vertical Raised Panel Bit,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 in. Lineman's Comfort Grip Pliers (Made in USA) (MT550)
- TITAN SKT HEX BIT 1/2" DR 7/8" (TL15668)
- KERSHAW Pt-1 Key Chain Multi-Tool (KER8800X)
- HOUGEN 12,000-Series Annular Cutter Kit 25MM Depth (12003)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-518)
- FREUD Mortising Bit, 11/32" dia. (16-096)
- FREUD Table Edge and Handrail Bit Quadra-Cut (99-450)
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- FREUD Straight Router Bit, 5/8" Cutting Dia. (04-136)
- FREUD Double Compression Bit, 1/2" dia. (77-212)
- CMT Router Bit, 2 Flutes, 2-5/32 in. L (838.285.11)
- Freud Routers & Accessories