Shop All Router Bits
Freud
Vertical Raised Panel Bit, 1-1/2" dia.
Mfr # 99-318
Zoro # G003675554
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-1/2"
- Overall Length (In.) 3-3/16"
- Application Creates full sized raised panels by feeding 3/4" stock vertically
- For Use With Lower horsepower routers and single speed routers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-318
- Zoro # G003675554
- UPC # 008925385042
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-1/2" |
Overall Length (In.) | 3-3/16" |
Details
Application | Creates full sized raised panels by feeding 3/4" stock vertically |
Item | Vertical Raised Panel Bit,1-1/2" dia. |
For Use With | Lower horsepower routers and single speed routers |
Description
Vertical Raised Panel Bit,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Torque Wrench, Rating 10 to 150 ft. (TW-12)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 8 pt Standard Depth, Black Oxide (J7412S)
- WESTWARD Handguarded Cold Chisel, 7/8 Tip, 8 In. L (2AJJ4)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 5/16 X 2.5 Grip, SS (GL5X2500L----X0)
- FREUD Round Nose Router Bit, 3/8" Cutting Dia. (18-106)
- FREUD Triple Beading Bit, 15/16" dia. (80-558)
- FREUD Ogee Bit, 1-1/2" dia. (99-006)
- FREUD Single Flute Straight Bit, 1/2" dia. (11-168)
- FREUD Trimming, Repair and Bowl Removal, 3-3/16 (85-470)
- FREUD Flush Trim Router Bit, 1-1/2" Cutting L (42-114)
- QIC TOOLS 1/8in R Edge Beading Bit with Bearing 1/2in SH (CBP12.78.12)
- Freud Routers & Accessories