Shop All Router Bits
Freud
Variable Height Finger Joint Bit, 2"(Dia
Mfr # 99-039
Zoro # G403675147
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Depth of Cut (In.) 5/16"
- Application Produce strong finger joints up to 1-25/32" thick
- Cutting Dia. (In.) 2"
- Overall Length (In.) 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-039
- Zoro # G403675147
- UPC # 008925386049
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Depth of Cut (In.) | 5/16" |
Cutting Dia. (In.) | 2" |
Overall Length (In.) | 4-1/4" |
Details
Item | Variable Height Finger Joint Bit,2"(Dia |
Application | Produce strong finger joints up to 1-25/32" thick |
For Use With | Joining wood edge-to-edge or end-to-end in various thicknesses |
Description
Variable Height Finger Joint Bit,2 In.(Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 58-Teeth Circular Saw Blade, Carbide Tip (LU77M008)
- WESTWARD Bag/Tote, Tool Bag, General Purpose, 17 Pockets, Black, Polyester, 17 Pockets (53JW35)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #65 (46735)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1122500)
- FREUD Keyhole Router Bit, 25/64" Cutting Dia. (70-104)
- FREUD Triple Beading Bit, 15/16" dia. (80-578)
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (44-108)
- FREUD Triple Beading Bit, 15/16" dia. (80-558)
- FREUD Straight Router Bit, 3/8" Cutting Dia. (04-124)
- VERMONT AMERICAN ROUTER BIT 3/4"" STRAIGHT (23109)
- Freud Routers & Accessories