Shop All Parting & Grooving Inserts
Freud
V Grooving Bit, 90deg, 7/8" dia.
Mfr # 20-110
Zoro # G303674127
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/4"
- Application Engraving, signmaking and decorative accents
- Shank Dia. 1/2"
- Cutting Dia. 7/8"
- For Use With Engraving, signmaking and veining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 20-110
- Zoro # G303674127
- UPC # 008925382980
- Country of Origin Italy
- Category Parting & Grooving Inserts
Dimensions
Overall Length | 2-1/4" |
Shank Dia. | 1/2" |
Cutting Dia. | 7/8" |
Height | 5/8" |
Details
Item | V Grooving Bit,90deg,7/8" dia. |
Application | Engraving, signmaking and decorative accents |
For Use With | Engraving, signmaking and veining |
Description
V Grooving Bit,90deg,7/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mill File, American, Rectangular, Smooth (78146600)
- AJAX TOOL WORKS Pneumatic Bit, Straight Punch, .401 Shank (A913)
- HHIP 3/4-7/8" X 7" Arbor- 3-1/4" Sleeve Expanding Mandrel 2 Piece Kit (3902-3056)
- INSIZE Thread Plug Gage, Thread Size 3/8"-16 (4131-3C1)
- FREUD V Grooving Bit, 90deg, 3/4" dia. (20-108)
- FREUD V Grooving Bit, 90deg, 1-1/2" dia. (20-116)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- FREUD V Grooving Bit, 90deg, 5/8" dia. (20-106)
- KYOCERA Grooving Insert, GDM 5020N040GM PR1225 Grade PVD Carbide (GDM5020N040GMPR1225)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- SUMITOMO GCMN2002-GF, Grade T2500A, 2mm Groove Width, Cermet Grooving Insert (18R6ANF)
- Freud Indexable Tools