Shop All Parting & Grooving Inserts
Freud
V Grooving Bit, 90deg, 3/8" dia.
Mfr # 20-107
Zoro # G903674121
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. 3/8"
- Height 1/2"
- Application Engraving, signmaking and decorative accents
- Overall Length 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 20-107
- Zoro # G903674121
- UPC # 008925382966
- Country of Origin Italy
- Category Parting & Grooving Inserts
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. | 3/8" |
Height | 1/2" |
Overall Length | 2-1/4" |
Details
Item | V Grooving Bit,90deg,3/8" dia. |
Application | Engraving, signmaking and decorative accents |
For Use With | Engraving, signmaking and veining |
Description
V Grooving Bit,90deg,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 3/4" Tip Size, 7 1/4 in Long, 2 1/8 in Short (15148)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-16", 1.5" dia. (SKTT-026)
- DRILL AMERICA #9 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74415/8)
- FREUD V Grooving Bit, 90deg, 5/8" dia. (20-106)
- FREUD V Grooving Bit, 90deg, 3/4" dia. (20-108)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- FREUD V Grooving Bit, 90deg, 1-1/2" dia. (20-116)
- HHIP 1.00 X 1.25 SGTBN Cut-Off Tool Block (3900-5355)
- HHIP 5/32 X 11/16 X 5" P4 5% Cobalt Parallel Cut-Off Blade (2000-7055)
- KYOCERA Grooving Insert, KCGDP 3125R PR1215 Grade PVD Carbide (KCGDP3125RPR1215)
- Freud Parting & Grooving Inserts