Shop All Parting & Grooving Inserts
Freud
V Grooving Bit, 90deg, 2" dia.
Mfr # 20-120
Zoro # G303674097
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 2"
- Overall Length 2-7/8"
- For Use With Engraving, signmaking and veining
- Application Engraving, signmaking and decorative accents
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 20-120
- Zoro # G303674097
- UPC # 008925385448
- Country of Origin Italy
- Category Parting & Grooving Inserts
Dimensions
Cutting Dia. | 2" |
Overall Length | 2-7/8" |
Shank Dia. | 1/2" |
Height | 1-1/4" |
Details
Item | V Grooving Bit,90deg,2" dia. |
For Use With | Engraving, signmaking and veining |
Application | Engraving, signmaking and decorative accents |
Description
V Grooving Bit,90deg,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Adapter 1/4" Female X 1/4" Male, Chrome Finish (D001201)
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric (K0114.1102X15)
- SUNEX S-Style Wrench Set, Metric, 5 pcs. (9940M)
- S&G TOOL AID CLEANING GUN AIR POWERED (SG94600)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- FREUD V Grooving Bit, 90deg, 1-1/2" dia. (20-116)
- FREUD V Grooving Bit, 90deg, 5/8" dia. (20-106)
- FREUD V Grooving Bit, 90deg, 3/4" dia. (20-108)
- HHIP 15 Piece 3/8" Indexable GTN-2 Cut-Off Tool Kit (3900-5368)
- HHIP 19-2 Cut-Off Blade (3900-5313)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094RK)
- Freud Indexable Tools