Shop All Parting & Grooving Inserts
Freud
V Grooving Bit, 90deg, 1/4" dia.
Mfr # 20-100
Zoro # G603674131
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 1/4"
- Cutting Dia. 1/4"
- Height 1/4"
- For Use With Engraving, signmaking and veining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 20-100
- Zoro # G603674131
- UPC # 008925380450
- Country of Origin Italy
- Category Parting & Grooving Inserts
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/4" |
Cutting Dia. | 1/4" |
Height | 1/4" |
Details
Item | V Grooving Bit,90deg,1/4" dia. |
For Use With | Engraving, signmaking and veining |
Application | Engraving, signmaking and decorative accents |
Description
V Grooving Bit,90deg,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL 8 In. x 12 In. Steel Professional Easy-Read Carpenter's Square (CS10)
- STANLEY FATMAX® Aluminum Chalk Line Reel with 4 oz. Blue Chalk (47-482L)
- MORSE Pilot Drill Bit, CTDP 1/4" dia x 2-1/2" L (CTDP)
- EUROBOOR M35 5% Cobalt Annular Cutter with Pin, 3/4" x 1" (IBS.3/4)
- FREUD V Grooving Bit, 90deg, 5/8" dia. (20-106)
- FREUD V Grooving Bit, 90deg, 3/4" dia. (20-108)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- FREUD V Grooving Bit, 90deg, 1-1/2" dia. (20-116)
- WALTER Walter - Insert Walter Cut Form GX (GX16-1E200N10-RD4)
- HHIP 1/8 X 1/2 X 4-1/2" Cobalt Cut-Off Blade (2000-1110)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- Freud Parting & Grooving Inserts