Shop All Parting & Grooving Inserts
Freud
V Grooving Bit, 90deg, 1/2" dia.
Mfr # 20-502
Zoro # G703673980
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Dia. 1/2"
- Overall Length 2-1/4"
- Height 7/16"
- For Use With Engraving, signmaking and veining
- Application Engraving, signmaking and decorative accents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 20-502
- Zoro # G703673980
- UPC # 008925384762
- Country of Origin Italy
- Category Parting & Grooving Inserts
Dimensions
Cutting Dia. | 1/2" |
Overall Length | 2-1/4" |
Height | 7/16" |
Shank Dia. | 1/4" |
Details
Item | V Grooving Bit,90deg,1/2" dia. |
For Use With | Engraving, signmaking and veining |
Application | Engraving, signmaking and decorative accents |
Description
V Grooving Bit,90deg,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC IMP WR NANO 1/2 FLEX HEAD ANGLE (AO1834)
- WILLIAMS Williams Strap Wrench, 12" (JHW40221)
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- KODIAK CUTTING TOOLS #42 Carbide Jobber Length Drill (5439995)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- FREUD V Grooving Bit, 90deg, 5/8" dia. (20-106)
- FREUD V Grooving Bit, 90deg, 3/4" dia. (20-108)
- FREUD V Grooving Bit, 90deg, 1-1/2" dia. (20-116)
- HHIP 26-2 Cut-Off Blade (3900-5311)
- SUMITOMO Grooving Insert, 0.1181" Insert Width (WCFH323)
- KYOCERA Cut-Off Insert, TKF 12R070S16DR PR1535 Grade PVD Carbide (TKF12R070S16DRPR1535)
- Freud Parting & Grooving Inserts