Shop All Parting & Grooving Inserts
Freud
V Grooving Bit, 90deg, 1/2" dia.
Mfr # 20-104
Zoro # G403674157
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7/16"
- For Use With Engraving, signmaking and veining
- Shank Dia. 1/4"
- Overall Length 1-3/4"
- Cutting Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 20-104
- Zoro # G403674157
- UPC # 008925380474
- Country of Origin Italy
- Category Parting & Grooving Inserts
Dimensions
Height | 7/16" |
Shank Dia. | 1/4" |
Overall Length | 1-3/4" |
Cutting Dia. | 1/2" |
Details
Item | V Grooving Bit,90deg,1/2" dia. |
For Use With | Engraving, signmaking and veining |
Application | Engraving, signmaking and decorative accents |
Description
V Grooving Bit,90deg,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x1 HSS Metric Hand Tap (DWTSMT16X1)
- MAYHEW Screw/Pipe Extractor Set, 10 Piece (MAY37345)
- MILWAUKEE TOOL 22mm Metric Flex Head Ratcheting Combination Wrench (45-96-9622)
- DMT Dia-Sharp Magna-Disc Honing Kit (DMDS-H)
- FREUD V Grooving Bit, 90deg, 1-1/2" dia. (20-116)
- FREUD V Grooving Bit, 90deg, 5/8" dia. (20-106)
- FREUD V Grooving Bit, 90deg, 3/4" dia. (20-108)
- SUMITOMO GCMN3125R0.5-ML, Grade AC830P, 0.125 inch Groove Width, Carbide Grooving Insert (18RBW0T)
- HHIP Style SLTHR 9.5-2 Cut-Off Tool Holder-GTN-2 (2201-0952)
- SUMITOMO GCMN2002-GF, Grade T2500A, 2mm Groove Width, Cermet Grooving Insert (18R6ANF)
- SUMITOMO Grooving Insert, 0.1181" Insert Width (WCFH323)
- Freud Parting & Grooving Inserts