Shop All Parting & Grooving Inserts
Freud
V Grooving Bit, 90deg, 1" dia.
Mfr # 20-112
Zoro # G103674068
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5/8"
- Cutting Dia. 1"
- For Use With Engraving, signmaking and veining
- Shank Dia. 1/2"
- Application Engraving, signmaking and decorative accents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 20-112
- Zoro # G103674068
- UPC # 008925385424
- Country of Origin Italy
- Category Parting & Grooving Inserts
Dimensions
Height | 5/8" |
Cutting Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-1/2" |
Details
Item | V Grooving Bit,90deg,1" dia. |
For Use With | Engraving, signmaking and veining |
Application | Engraving, signmaking and decorative accents |
Description
V Grooving Bit,90deg,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Revolving handle, solid hub, VR.140 FP+I (VR.FP+I)
- PHASE II Micro Vickers Hardness Tester w/Video Cam, Adapter and Measurement Software (900-391D)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13.20mm (45361)
- PROTO 3/8" Drive, SAE 9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4918CF)
- FREUD V Grooving Bit, 90deg, 5/8" dia. (20-106)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- FREUD V Grooving Bit, 90deg, 1-1/2" dia. (20-116)
- FREUD V Grooving Bit, 90deg, 3/4" dia. (20-108)
- KYOCERA Cut-Off Insert, TKN 2 KW10 Grade Uncoated Carbide (TKN2KW10)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E318N16-RD4 WSM33S)
- KYOCERA Cut-Off Insert, TKN 4 PR1535 Grade PVD Carbide (TKN4PR1535)
- Freud Parting & Grooving Inserts