Shop All Parting & Grooving Inserts
Freud
V Grooving Bit, 90deg, 1-1/2" dia.
Mfr # 20-116
Zoro # G503674118
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Height 1"
- For Use With Engraving, signmaking and veining
- Application Engraving, signmaking and decorative accents
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 20-116
- Zoro # G503674118
- UPC # 008925385431
- Country of Origin Italy
- Category Parting & Grooving Inserts
Dimensions
Overall Length | 3" |
Height | 1" |
Shank Dia. | 1/2" |
Cutting Dia. | 1-1/2" |
Details
Item | V Grooving Bit,90deg,1-1/2" dia. |
For Use With | Engraving, signmaking and veining |
Application | Engraving, signmaking and decorative accents |
Description
V Grooving Bit,90deg,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 3 (C57176)
- TEKTON 10 Inch Adjustable Wrench (23004)
- BOSCH Chisel, SDS Plus, 10in.L (HS1475)
- GENERAL TOOLS Metal Inspection Mirror, 2X3-3/4In (5562)
- FREUD V Grooving Bit, 90deg, 5/8" dia. (20-106)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- FREUD V Grooving Bit, 90deg, 3/4" dia. (20-108)
- HHIP 26-3 Cut-Off Blade (3900-5312)
- HHIP P5X 1/8 X 7/8 X 6" High Speed Steel Parallel Type Cut-Off Blade (2000-6065)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6804987)
- Freud Indexable Tools