Shop All Parting & Grooving Inserts
Freud
V Grooving Bit, 60deg, 1/4" dia.
Mfr # 20-150
Zoro # G003674090
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Engraving, signmaking and decorative accents
- Height 7/32"
- Overall Length 2"
- Shank Dia. 1/4"
- Cutting Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 20-150
- Zoro # G003674090
- UPC # 008925140849
- Country of Origin Italy
- Category Parting & Grooving Inserts
Dimensions
Height | 7/32" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Cutting Dia. | 1/4" |
Details
Item | V Grooving Bit,60deg,1/4" dia. |
Application | Engraving, signmaking and decorative accents |
For Use With | Engraving, signmaking and veining |
Description
V Grooving Bit,60deg,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48930)
- PROTO 3/8" Drive Universal Joint SAE (J5270AB)
- MAKITA Drill Bit, Black Oxide, 1/2", 1/4" Hex (A-97841)
- WARWOOD TOOL 1 Backing Out Punch, 16 Hickory Handle (32461)
- FREUD V Grooving Bit, 90deg, 5/8" dia. (20-106)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- FREUD V Grooving Bit, 90deg, 3/4" dia. (20-108)
- FREUD V Grooving Bit, 90deg, 1-1/2" dia. (20-116)
- KYOCERA Cut-Off Insert, TKF 12R050NB20DR PR1535 Grade PVD Carbide (TKF12R050NB20DRPR1535)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- WALTER Walter - Insert Walter Cut Form GX (GX16-1E200N02-CE4 WSM33S)
- Freud Parting & Grooving Inserts