Shop All Parting & Grooving Inserts
Freud
V Grooving Bit, 60deg, 1/2" dia.
Mfr # 20-154
Zoro # G003674113
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7/16"
- Overall Length 2"
- Shank Dia. 1/4"
- For Use With Engraving, signmaking and veining
- Cutting Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 20-154
- Zoro # G003674113
- UPC # 008925385455
- Country of Origin Italy
- Category Parting & Grooving Inserts
Dimensions
Height | 7/16" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Cutting Dia. | 1/2" |
Details
Item | V Grooving Bit,60deg,1/2" dia. |
For Use With | Engraving, signmaking and veining |
Application | Engraving, signmaking and decorative accents |
Description
V Grooving Bit,60deg,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Switch - 2456 (ML23-66-3020)
- GYROS Carbon Steel Hex Rethreading Die, 1/2-Inch to 13-Inch, 1 Piece (92-93213)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (AB25B)
- PROTO Ratcheting Box Wrench, 5-15/16 in. (JSBV1214)
- FREUD V Grooving Bit, 90deg, 5/8" dia. (20-106)
- FREUD V Grooving Bit, 90deg, 3/4" dia. (20-108)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- FREUD V Grooving Bit, 90deg, 1-1/2" dia. (20-116)
- KYOCERA External Grooving Blade, KGDR 2T17C, External Grooving & Cut-Off Blade (KGDR2T17C)
- HHIP 3/32 X 5/8 X 5" HSS Cut-Off Blade (2000-1003)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- Freud Parting & Grooving Inserts