Shop All Parting & Grooving Inserts
Freud
V Grooving Bit, 60deg, 1/2" dia.
Mfr # 20-152
Zoro # G303674066
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- For Use With Engraving, signmaking and veining
- Height 1/2"
- Application Engraving, signmaking and decorative accents
- Cutting Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 20-152
- Zoro # G303674066
- UPC # 008925382997
- Country of Origin Italy
- Category Parting & Grooving Inserts
Dimensions
Shank Dia. | 1/4" |
Height | 1/2" |
Cutting Dia. | 1/2" |
Overall Length | 2" |
Details
Item | V Grooving Bit,60deg,1/2" dia. |
For Use With | Engraving, signmaking and veining |
Application | Engraving, signmaking and decorative accents |
Description
V Grooving Bit,60deg,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 3/8" Drive Metric, 22 pcs (024500092)
- MAYHEW 564 2 PILOT PUNCH (MAY25001)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 1 1/2 in L (54TM06)
- ASSENMACHER SPECIALTY TOOLS 3/8" Drive, 27mm Metric Socket, 6 Points (ASS2127)
- FREUD V Grooving Bit, 90deg, 1-1/2" dia. (20-116)
- FREUD V Grooving Bit, 90deg, 5/8" dia. (20-106)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- FREUD V Grooving Bit, 90deg, 3/4" dia. (20-108)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- KYOCERA Cut-Off Insert, TKF 12R100S PR1225 Grade PVD Carbide (TKF12R100SPR1225)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- Freud Indexable Tools