Shop All Profiling Tools
Freud
V GROOVING BIT 3/8""
Mfr # 20-102
Zoro # G2692642
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4 in
- Shank Dia. 1/4 in
- Number of Cutters 2
- Side Angle 45 Degrees
- Carbide Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 20-102
- Zoro # G2692642
- UPC # 8925380467
- Country of Origin Italy
- Category Profiling Tools
Dimensions
Overall Length | 1-3/4 in |
Shank Dia. | 1/4 in |
Carbide Height | 5/16 in |
Overall Diameter | 3/8 in |
Details
Number of Cutters | 2 |
Side Angle | 45 Degrees |
Included Angle | 90 Degrees |
Description
V Grooving bits are the perfect choice for making signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walk Edger, Blue Steel 9" X 8", 3/4" Radius 7/8" Lip (22-754)
- VEGA Clutch 1/8 Power Bit x 2 (150CG432A)
- DRILL AMERICA 1/2"-13 Carbon Steel Left Hand Hex Die (DWTHX1213LH)
- DRILL AMERICA 1/4"x5/32" Pilots for Counterbore (DEWPIL1/4X5/32)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- BALDOR-RELIANCE C Face Kit, 36-3301 (36-3301)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- BALDOR-RELIANCE C Face Kit, 36-1037GLD (36-1037GLD)
- INTERNAL TOOL A Rop-220-500 .220 X .500 Profiler (56-1815)
- Freud Profiling Tools