Shop All Router Bits
Freud
Up Spiral Bit with 3/8" Shank, 3/8"(Dia.
Mfr # 75-105
Zoro # G503674989
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Application Cutting parts, grooves and deep holes in wood, plywood and composites
- Cutting Dia. (In.) 3/8"
- Overall Length (In.) 3"
- For Use With high-volume production settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 75-105
- Zoro # G503674989
- UPC # 008925059745
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 3/8" |
Cutting Dia. (In.) | 3/8" |
Overall Length (In.) | 3" |
Details
Application | Cutting parts, grooves and deep holes in wood, plywood and composites |
Item | Up Spiral Bit with 3/8" Shank,3/8"(Dia. |
For Use With | high-volume production settings |
Description
Up Spiral Bit with 3/8 In. Shank,3/8 In.(Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS 2 PC Gap Gauge Kit (GT-K-M-PMMA-BK)
- KLEIN TOOLS 1/4-Inch Magnetic Nut Driver, Super Long, 18-Inch (S818M)
- NICHOLSON Blades B Hacksaw (63158)
- WHEELER-REX Capitol Style Ci Cutter, 4" (42900)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-162)
- FREUD Up Spiral Bit, 3/16" dia. (75-101)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-862)
- FREUD Double Compression Bit, 1/2" dia. (77-216)
- FREUD Ogee Bit (Quadra-Cut), 1-1/4" dia. (38-152)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-206)
- QIC TOOLS 8 Deg Dovetail Bits 1/2in SH (CDB1.1116.1.12)
- Freud Router Bits