Shop All Router Bits
Freud
Up Spiral Bit, 5/32" dia.
Mfr # 75-202
Zoro # G203674937
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Cutting parts, grooves and deep holes in wood, plywood and composites
- Cutting Dia. (In.) 5/32"
- Overall Length (In.) 2"
- For Use With high-volume production settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 75-202
- Zoro # G203674937
- UPC # 008925016786
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 5/32" |
Overall Length (In.) | 2" |
Details
Application | Cutting parts, grooves and deep holes in wood, plywood and composites |
Item | Up Spiral Bit,5/32" dia. |
For Use With | high-volume production settings |
Description
Up Spiral Bit,5/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 5/8 In. x 50 ft. (C-26)
- MILWAUKEE TOOL 1-5/8" Magnetic Drill Kit (4274-21)
- SENIX 20 Volt Max* 5.0 Ah Lithium-ion Battery (B50X2)
- KIPP Hinges aluminum (K0580.352020)
- FREUD Ogee Bit, 1-1/2" dia. (99-006)
- FREUD Four Flute Compression Bit, 1/2" dia. (77-713)
- FREUD Trimming, Repair and Bowl Removal, 3-3/16 (85-470)
- FREUD Top Bearing Flush Trim Bit, 1" dia. (50-112)
- FREUD Up Spiral Router Bit, 1/4" Cutting Dia. (75-102)
- FREUD Face Molding Bit, 15/16" dia. (99-013)
- FREUD Straight Router Bit, 1/8" Cutting Dia. (04-100)
- Freud Routers & Accessories