Shop All Router Bits
Freud
Up Spiral Bit, 5/16" dia.
Mfr # 75-104
Zoro # G003674953
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Cutting parts, grooves and deep holes in wood, plywood and composites
- Cutting Dia. (In.) 5/16"
- Overall Length (In.) 3"
- For Use With high-volume production settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 75-104
- Zoro # G003674953
- UPC # 008925390039
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 5/16" |
Overall Length (In.) | 3" |
Details
Item | Up Spiral Bit,5/16" dia. |
Application | Cutting parts, grooves and deep holes in wood, plywood and composites |
For Use With | high-volume production settings |
Description
Up Spiral Bit,5/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER OPEN END CROWFOOT WRENCH 1/2" - 25 MM NON SPARKING Al-Bron (72578)
- IRWIN HSS Step Drill Bit Set 1/8-3/4", 3 pc. (15502)
- ITL Insulated Socket Extension 10 in L, 1 Pieces, Chrome (01777)
- TEKTON 11 mm Tip, 1/2 in. Drive, Metric (SHB23211)
- FREUD Rabbeting Bit, 1-1/4" dia. (32-302)
- FREUD Up Spiral Bit, 1/4" dia. (75-103)
- FREUD Straight Router Bit, 1-1/4" Cutting L (04-126)
- FREUD Straight Router Bit, 1/2" Cutting Dia. (04-132)
- FREUD Lock Miter Bit, 2-3/4" dia. (99-034)
- FREUD Up Spiral Bit, 1/8" dia. (75-100)
- VERMONT AMERICAN Router Bit 9/16 Dovetail (23115)
- Freud Routers & Accessories