Shop All Router Bits
Freud
Up Spiral Bit, 3/8" dia.
Mfr # 75-306
Zoro # G303674967
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Cutting parts, grooves and deep holes in wood, plywood and composites
- Cutting Dia. (In.) 3/8"
- Overall Length (In.) 3"
- For Use With high-volume production settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 75-306
- Zoro # G303674967
- UPC # 008925016878
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 3/8" |
Overall Length (In.) | 3" |
Details
Item | Up Spiral Bit,3/8" dia. |
Application | Cutting parts, grooves and deep holes in wood, plywood and composites |
For Use With | high-volume production settings |
Description
Up Spiral Bit,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto JSCV18 Black Chrome Combination Reversible Ratcheting Wrench 9/16" - Spline (JSCV18)
- GENERAL TOOLS Plain Tap Wrench, Sliding T-Handle, For 0 to 1/4 In Taps (164)
- MITUTOYO Connecting Cable (905691)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- FREUD V Veining Router Bit, 1/4" Cutting Dia. (70-102)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-569)
- FREUD TOP/BTTM BR FLSHTRM 1/2"" (50-501)
- FREUD Ogee Bit (Quadra-Cut), 1-1/2" dia. (38-154)
- FREUD Up Spiral Bit, 1/4" dia. (75-103)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-148)
- QIC TOOLS 14 Deg Dovetail Bits 1/2in SH (CDB1.34.34.12)
- Freud Router Bits