Shop All Router Bits
Freud
Up Spiral Bit, 3/8" dia.
Mfr # 75-106
Zoro # G703674932
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Cutting parts, grooves and deep holes in wood, plywood and composites
- Overall Length (In.) 3"
- Cutting Dia. (In.) 3/8"
- For Use With high-volume production settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 75-106
- Zoro # G703674932
- UPC # 008925390046
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 3/8" |
Details
Application | Cutting parts, grooves and deep holes in wood, plywood and composites |
Item | Up Spiral Bit,3/8" dia. |
For Use With | high-volume production settings |
Description
Up Spiral Bit,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Wooden Meter Stick, Plain Ends, PK3 (34039)
- CAPRI TOOLS 1/4 in Drive 4.5 mm 6-Point Metric Deep Socket (1-2165)
- URREA 5/16" Industrial Grade SAE Short L-Type Hex Key (49-5/16)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- FREUD Roundover Router Bit, 1-5/8" Cutting Dia. (34-126)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-122)
- FREUD Up Spiral Bit, 1/2" dia. (75-112)
- FREUD Double Flute Straight Bit, 15/32" dia. (04-127)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-862)
- FREUD Premier Adjustable Rail and Stile Bit-Be (99-864)
- FREUD Panel Pilot Router Bit, 3/8" Cutting Dia. (28-100)
- Freud Routers & Accessories