Shop All Router Bits
Freud
Up Spiral Bit, 3/16" dia.
Mfr # 75-101
Zoro # G903674787
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2"
- Cutting Dia. (In.) 3/16"
- Application Cutting parts, grooves and deep holes in wood, plywood and composites
- For Use With high-volume production settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 75-101
- Zoro # G903674787
- UPC # 008925016755
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2" |
Cutting Dia. (In.) | 3/16" |
Details
Item | Up Spiral Bit,3/16" dia. |
Application | Cutting parts, grooves and deep holes in wood, plywood and composites |
For Use With | high-volume production settings |
Description
Up Spiral Bit,3/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, 9"dia., Wet Cutting, PK2 (597807901)
- MEGAPRO Hex, Spanner, Tamper Proof Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (211R2CTPRD-B)
- LENOX , Wolfbands 38PW18-5: PW 3 8 7/8X1/2X020X18CW, 5PK (8010838PW18-5)
- KLEIN TOOLS 1/2" Drive, 9/16" SAE Socket, 12 Points (65826)
- FREUD Vertical Raised Panel Bit, 1-1/2" dia. (99-315)
- FREUD Classical Cove and Bead Bit (Quadra-Cut) (38-362)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-516)
- FREUD Mortising Bit, 3/4" dia. (16-510)
- FREUD Double Flute Straight Bit (Double Grind) (12-106)
- FREUD Flush Trim Router Bit, 2" Cutting L (42-116)
- FREUD Roundover Router Bit, 1-1/2" Cutting Dia. (34-116)
- Freud Router Bits