Shop All Router Bits
Freud
Up Spiral Bit, 1/4" dia.
Mfr # 75-103
Zoro # G603674940
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 1/4"
- Overall Length (In.) 2"
- Application Cutting parts, grooves and deep holes in wood, plywood and composites
- For Use With high-volume production settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 75-103
- Zoro # G603674940
- UPC # 008925016762
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1/4" |
Overall Length (In.) | 2" |
Details
Item | Up Spiral Bit,1/4" dia. |
Application | Cutting parts, grooves and deep holes in wood, plywood and composites |
For Use With | high-volume production settings |
Description
Up Spiral Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/16in Size (88238)
- DEWALT 3/16" Rotary Masonry Bit (DW2573)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 1/4-28", 3/4" dia. (SKTTF-022)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) (DH421010F)
- FREUD Double Flute Straight Bit, 3/8" dia. (04-120)
- FREUD Premier Adjustable Rail and Stile Bit-Be (99-764)
- FREUD Triple Beading Bit, 15/16" dia. (80-558)
- FREUD Bevel Trimmer Router Bit, 1/4" Cut Dia. (66-100)
- FREUD Entry and Interior Door Router Bit (99-267)
- FREUD STRAIGHT BIT 1"" (12-172)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- Freud Router Bits