Shop All Router Bits
Freud
Up Spiral Bit, 1/2" dia.
Mfr # 75-308
Zoro # G703674864
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 4"
- Cutting Dia. (In.) 1/2"
- Application Cutting parts, grooves and deep holes in wood, plywood and composites
- For Use With high-volume production settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 75-308
- Zoro # G703674864
- UPC # 008925016885
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 4" |
Cutting Dia. (In.) | 1/2" |
Details
Item | Up Spiral Bit,1/2" dia. |
Application | Cutting parts, grooves and deep holes in wood, plywood and composites |
For Use With | high-volume production settings |
Description
Up Spiral Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-82)
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- ENCORE PACKAGING Tap Knife, Tap, Metal (EP-270)
- SIMONDS T8 Skroo-Zon File Handle for 14" Files (73992950)
- FREUD MORTISING BIT 3/4"" (16-104)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-104)
- FREUD Corner Beading Bit, 15/16" dia. (99-020)
- FREUD Mortising Router Bit, 5/16" Cutting L (16-560)
- FREUD Mortising Bit, 5/8" dia. (16-502)
- FREUD Handrail Bit, 1-3/16" dia. (99-444)
- DIABLO Freud 1/4 in. D X 2-1/4 in. L Carbide Double Flute Straight Router Bit (04-106)
- Freud Router Bits