Shop All Router Bits
Freud
Up Spiral Bit, 1/2" dia.
Mfr # 75-110
Zoro # G903674909
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1/2"
- Application Cutting parts, grooves and deep holes in wood, plywood and composites
- Overall Length (In.) 3-1/2"
- For Use With high-volume production settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 75-110
- Zoro # G903674909
- UPC # 008925059752
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Overall Length (In.) | 3-1/2" |
Details
Item | Up Spiral Bit,1/2" dia. |
Application | Cutting parts, grooves and deep holes in wood, plywood and composites |
For Use With | high-volume production settings |
Description
Up Spiral Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Ratchet 1/4 Drive Handle (MT6223309)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Pin Detent Kit (2962P-22R)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H136CF)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4518SWB-200)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- FREUD Spoilboard Surfacing and Mortising Bit, 1 (16-108)
- FREUD Vertical Raised Panel Bit, 1-1/2" dia. (99-315)
- FREUD O-Flute Straight Bit, 1/8" dia. (71-040)
- FREUD Down Spiral Bit, 1/2" dia. (76-112)
- FREUD ROUTER COVE&BEAD 1-1/2"" (38-352)
- CMT Dado & Planer Bit, 1/2-Inch Shank, 1-1/2-Inch Diameter (852.504.11)
- Freud Router Bits