Shop All Router Bits
Freud
Up Spiral Bit, 1/2" dia.
Mfr # 75-109
Zoro # G903674954
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1/2"
- Overall Length (In.) 4"
- Application Cutting parts, grooves and deep holes in wood, plywood and composites
- For Use With high-volume production settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 75-109
- Zoro # G903674954
- UPC # 008925016779
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Overall Length (In.) | 4" |
Details
Item | Up Spiral Bit,1/2" dia. |
Application | Cutting parts, grooves and deep holes in wood, plywood and composites |
For Use With | high-volume production settings |
Description
Up Spiral Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN843.1-165-AS Push-Pull Toggle Clamp (843.1-165-AS)
- PROTO 3/8" Drive, SAE 2-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4992CF)
- PROSKIT Variable Speed Rotary Tool Kit (110V) (PT-5501A)
- VERSADRIVE HMT Rapid-Lock 1/4 in. Impact Driver Adapter (111027-014A)
- FREUD Up Spiral Bit, 1/4" dia. (75-103)
- FREUD Double Flute Straight Bit (Double Grind) (12-112)
- FREUD Flush Trim Router Bit, 3/8" Cutting Dia. (42-100)
- FREUD Straight Router Bit, 3/8" Cutting Dia. (04-124)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-148)
- FREUD O-Flute Straight Bit, 5/16" dia. (71-100)
- CMT Chamfer Bit, 1-1/2-Inch Diameter, 1/2-Inch Shank (857.501.11)
- Freud Router Bits