Shop All Router Bits
Freud
Up Spiral Bit, 1/2" dia.
Mfr # 75-108
Zoro # G103674976
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1/2"
- Application Cutting parts, grooves and deep holes in wood, plywood and composites
- Overall Length (In.) 3"
- For Use With high-volume production settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 75-108
- Zoro # G103674976
- UPC # 008925390053
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Overall Length (In.) | 3" |
Details
Application | Cutting parts, grooves and deep holes in wood, plywood and composites |
Item | Up Spiral Bit,1/2" dia. |
For Use With | high-volume production settings |
Description
Up Spiral Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 20-Piece Punch And Chisel Kit (62287)
- KLEIN TOOLS Screwdriver Set, General Purpose, Slotted and Phillips Tip, Steel Shank, Ergonomic Grip, 7-Piece (85076)
- DRILL AMERICA m42x4.5 Carbon Steel Hex Die (DWTSMH42X4.5)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-148)
- FREUD Straight Router Bit, 1/2" Cutting Dia. (04-132)
- FREUD Down Spiral Bit, 1/4" dia. (76-103)
- FREUD Piece CNC Router Bit Signmaking Set, 8 (87-108)
- FREUD Flush Trim Router Bit, 2" Cutting L (42-116)
- FREUD BEADING BIT 2-1/4""L (80-102)
- FREUD Premier Adjustable Rail and Stile Bit-Be (99-864)
- Freud Router Bits