Shop All Router Bits
Freud
Up Cut Spiral Ball Nose, 1/4"x1/2
Mfr # 72-101
Zoro # G103676284
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-1/2"
- Application Use for grooving or edge work. Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving.
- Cutting Dia. (In.) 1/4"
- For Use With Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 72-101
- Zoro # G103676284
- UPC # 008925135579
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 1/4" |
Details
Application | Use for grooving or edge work. Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving. |
Item | Up Cut Spiral Ball Nose,1/4"x1/2" |
For Use With | Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving |
Description
Up Cut Spiral Ball Nose,1/4 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (429541)
- PFERD 6-1/4" Half Round Needle File - Knurled Handle, Cut 0 (12018)
- CENTURY DRILL & TOOL 5/16" Cobalt 135 Deg. Jobber Length Drill Bit (26220)
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Knurl (3435)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-190)
- FREUD Two Flute Mortise Compression Bit, 3/8"( (77-405)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-516)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-518)
- FREUD Straight Router Bit, 1/2" Cutting Dia. (04-132)
- FREUD Four Flute Compression Bit, 1/2" dia. (77-713)
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- Freud Routers & Accessories