Shop All Router Bits
Freud
Up Cut Spiral Ball Nose, 1/4"x1-1/8
Mfr # 72-202
Zoro # G003676247
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 1/4"
- Overall Length (In.) 3"
- Application Use for grooving or edge work. Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving.
- For Use With Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 72-202
- Zoro # G003676247
- UPC # 008925135562
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1/4" |
Overall Length (In.) | 3" |
Details
Application | Use for grooving or edge work. Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving. |
Item | Up Cut Spiral Ball Nose,1/4"x1-1/8" |
For Use With | Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving |
Description
Up Cut Spiral Ball Nose,1/4 In.x1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Portable Project Center, 550 Lb Cap. (WM425)
- JET M15-K3 Hss Knife Set For Model 15S (3) (708816)
- CAPRI TOOLS Super-Thin Open End Wrench Set, SAE, 4 pcs (1/4 to 3/4 in) (11850-4SRK)
- MILWAUKEE TOOL 12" x 7/16" Universal QUIK-LOK Extension (48-28-1040)
- FREUD Mortising Bit, 1-1/4" dia. (16-523)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-124)
- FREUD Cove and Bead Bit, Quadra-Cut, 1-3/8"dia. (99-009)
- FREUD Chamfer Router Bit, 5/16" Cutting Dia. (40-102)
- FREUD Straight Router Bit, 5/8" Cutting Dia. (04-136)
- FREUD Roundover Router Bit, 7/8" Cutting Dia. (34-108)
- FREUD Solid Wood Surfacing and Rabbeting Bit (TM1470)
- Freud Router Bits