Shop All Circular Saw Blades
Freud
Ultimate Cut-Off Blade, 9
Mfr # LU85R009
Zoro # G403675031
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 10 Degrees
- Application Crosscutting
- For Use With Ultimate crosscutting blades for glass-smooth finishes when crosscutting hard and soft woods, so no sanding is required. Depth of cut (1/4" min to 1-5/8" max)
- Kerf .116"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU85R009
- Zoro # G403675031
- UPC # 008925301608
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Ultimate Cut-Off Blade,9" |
Hook Angle | 10 Degrees |
Application | Crosscutting |
For Use With | Ultimate crosscutting blades for glass-smooth finishes when crosscutting hard and soft woods, so no sanding is required. Depth of cut (1/4" min to 1-5/8" max) |
Kerf | .116" |
Description
Ultimate Cut-Off Blade,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Socket (SHD22136)
- STARRETT Vernier Caliper w/Case, 6 In/150mm (125MEA-6/150)
- GEARWRENCH 13mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86613)
- RIDGID Handle and Nut Assembly (41050)
- FREUD Thin Kerf Ultimate Plywood and Melamine (LU79R010)
- FREUD Plastic Blade, 14 (LU94M014)
- FREUD Thin Kerf General Purpose Blade, 14 (LU86R014)
- FREUD Cabinetmakers Crosscut Blade, 18 (LU73M018)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35003X)
- FREUD Panel Sizing for Sliding Table Saws, 220 (LU3E01)
- SKIL Gen Purp Bulk 75718B25 7-1/4" 18T OPP (75718B25)
- Freud Power Saw Blades