Shop All Plate Joiner Accessories
Freud
Two Piece 32mm Door Edge Top Cutter Head
Mfr # DE320-U
Zoro # G803675211
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Profile allows opening of cabinet doors and drawers without pulls.
- Application Two Piece 32mm Door Edge Bottom Cutter Head
- Outside Diameter 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # DE320-U
- Zoro # G803675211
- UPC # 008925580669
- Country of Origin Italy
- Category Plate Joiner Accessories
Dimensions
Outside Diameter | 3-1/2" |
Details
Item | Two Piece 32mm Door Edge Top Cutter Head |
For Use With | Profile allows opening of cabinet doors and drawers without pulls. |
Application | Two Piece 32mm Door Edge Bottom Cutter Head |
Description
Two Piece 32mm Door Edge Top Cutter Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7-1/4" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7766)
- EAZYPOWER Flex Drill Extension, 40", 1/4" Chuck/Key (30167)
- LEATHERMAN Multi-Tool, SS, 17 Tools, Rebar (831547)
- HHIP 10 Piece Pack Of B30 Replacement Blades (2001-2203)
- FREUD Performance System Raised Panel Profile (RP-A)
- FREUD Performance System Rail and Stile Door S (RS2000)
- FREUD Performance System Rail and Stl Insert C (RS-R)
- FREUD Performance System Panel Raising Cutter, (RP1000)
- FREUD Performance System Profile Groover Knive (RS-K)
- GENERAL TOOLS JOINTER CLAMP KIT EZ PRO (846)
- HILLMAN Hillman Fasteners 830875 Wood Joiner; 2 - 16 Per Case (830875)
- Freud Finishing Tools