Shop All Plate Joiner Accessories
Freud
Two Piece 32mm Door Edge Bottom Cutter H
Mfr # DE320-T
Zoro # G903675166
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Profile allows opening of cabinet doors and drawers without pulls.
- Outside Diameter 4-17/64"
- Application Two Piece 32mm Door Edge Bottom Cutter Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # DE320-T
- Zoro # G903675166
- UPC # 008925580652
- Country of Origin Italy
- Category Plate Joiner Accessories
Dimensions
Outside Diameter | 4-17/64" |
Details
Item | Two Piece 32mm Door Edge Bottom Cutter H |
For Use With | Profile allows opening of cabinet doors and drawers without pulls. |
Application | Two Piece 32mm Door Edge Bottom Cutter Head |
Description
Two Piece 32mm Door Edge Bottom Cutter H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Pin Vise A, Cap .000"- .040" (51-1591)
- CENTURY DRILL & TOOL Slotted Screwdriver, 3/16 x 3 in. Slotted 3/16" (72113)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WERA Screwdriver #2 Round (05031444001)
- FREUD Performance System Rail and Stile Door S (RS2000)
- FREUD Performance System Raised Panel Profile (RP-A)
- FREUD Performance System Rail and Stl Insert C (RS-R)
- FREUD Performance System Profile Groover Knive (RS-K)
- FREUD Performance System Panel Raising Cutter, (RP1000)
- HILLMAN No. 10 X 1/2 in. W X 1/2 in. L White Steel Insulated Staples 10 Ga. 15 lb, 6PK (122653)
- BIG HORN #0, #10 , #20 Beech Wood Joining Biscuits Set - 50 Pcs (14207)
- Freud Plate Joiner Accessories