Shop All Router Bits
Freud
Two Flute Mortise Compression Bit, 3/8"(
Mfr # 77-504
Zoro # G203675545
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Overall Length (In.) 3"
- Cutting Dia. (In.) 3/8"
- Application Mortises & Grooves with a perfect top surface
- For Use With through cuts in thin double-sided materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 77-504
- Zoro # G203675545
- UPC # 008925084594
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 3/8" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 3/8" |
Details
Item | Two Flute Mortise Compression Bit,3/8"( |
Application | Mortises & Grooves with a perfect top surface |
For Use With | through cuts in thin double-sided materials |
Description
Two Flute Mortise Compression Bit,3/8 In.(
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TOOLS Bi-Metal Safety Blade, 5PK (2088100)
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 (61-042)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 29 (P2012EC)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019M)
- FREUD Panel Pilot Router Bit, 1/2" Cutting Dia. (28-104)
- FREUD Double Flute Straight Bit, 3/8" dia. (04-120)
- FREUD Tapered Ball Tip, 5.4degx1/16 (72-401)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-104)
- FREUD Roundover Router Bit, 1-1/2" Cutting Dia. (34-116)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-520)
- FREUD Piece CNC Router Bit Signmaking Set, 8 (87-108)
- Freud Routers & Accessories