Shop All Router Bits
Freud
Two Flute Mortise Compression Bit, 1/2"(
Mfr # 77-614
Zoro # G503675504
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 4"
- Application Mortises & Grooves with a perfect top surface
- Cutting Dia. (In.) 1/2"
- For Use With through cuts in thin double-sided materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 77-614
- Zoro # G503675504
- UPC # 008925134688
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 4" |
Cutting Dia. (In.) | 1/2" |
Details
Application | Mortises & Grooves with a perfect top surface |
Item | Two Flute Mortise Compression Bit,1/2"( |
For Use With | through cuts in thin double-sided materials |
Description
Two Flute Mortise Compression Bit,1/2 In.(
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----T5---21)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver Kit (2505-22, 48-11-2420)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 1" (HMS.1-1/8)
- DRILL AMERICA 13/16"-20 HSS Plug Hand Tap (DWTST13/16-20P)
- FREUD Tapered Ball Tip, 6.2degx1/32 (72-300)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-104)
- FREUD Double Compression Bit, 1/2" dia. (77-217)
- FREUD Corner Beading Bit, 1-5/8" dia. (99-023)
- FREUD Double Flute Straight Bit, 3/8" dia. (04-120)
- FREUD No Drip Edge Bit, 1" dia. (85-011)
- FREUD Double Compression Bit, 1/2" dia. (77-216)
- Freud Routers & Accessories