Shop All Router Bits
Freud
Triple Compression Bit, 3/8" dia.
Mfr # 77-306
Zoro # G203675491
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Application Ultra fine finish and fast cuts in double sided veneers, laminates and solid hardwood and softwood
- Cutting Dia. (In.) 3/8"
- Overall Length (In.) 3"
- For Use With double-sided veneers and laminates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 77-306
- Zoro # G203675491
- UPC # 008925134572
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 3/8" |
Cutting Dia. (In.) | 3/8" |
Overall Length (In.) | 3" |
Details
Item | Triple Compression Bit,3/8" dia. |
Application | Ultra fine finish and fast cuts in double sided veneers, laminates and solid hardwood and softwood |
For Use With | double-sided veneers and laminates |
Description
Triple Compression Bit,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Security Insert Bit Set - 9PC (48-32-4620)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432 CA510)
- LISLE WrenchAdapter, 58-110Mm 3 Jaw (LIS63850)
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- FREUD Top Bearing Flush Trim Bit, 7/8" dia. (50-110)
- FREUD Top Bearing Flush Trim Bit, 2" dia. (50-138)
- FREUD Straight Router Bit, 5/8" Cutting Dia. (04-136)
- FREUD Flush Trim Router Bit, 1/2" Cutting Dia. (42-104)
- FREUD BEADING BIT 2-3/8""L (80-104)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-110)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-105)
- Freud Router Bits