Shop All Router Bits
Freud
Triple Compression Bit, 1/2" dia.
Mfr # 77-312
Zoro # G803675402
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3-1/2"
- Cutting Dia. (In.) 1/2"
- Application Ultra fine finish and fast cuts in double sided veneers, laminates and solid hardwood and softwood
- For Use With double-sided veneers and laminates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 77-312
- Zoro # G803675402
- UPC # 008925084570
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-1/2" |
Cutting Dia. (In.) | 1/2" |
Details
Application | Ultra fine finish and fast cuts in double sided veneers, laminates and solid hardwood and softwood |
Item | Triple Compression Bit,1/2" dia. |
For Use With | double-sided veneers and laminates |
Description
Triple Compression Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Screw Jack Set, 1000 lb. Cap, 2 1/4-3 3/8 (599-680)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- CAPRI TOOLS 3/8 in Drive 6 mm Hex Bit Socket (3-0537)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC #39 (C23699)
- FREUD Ogee Fillet Bit, 1-1/2" dia. (38-204)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-108)
- FREUD Roundover Router Bit, 1-1/4" Cutting Dia. (34-112)
- FREUD Chamfer Router Bit, 23/32" Cutting Dia. (40-100)
- FREUD Roundover Router Bit, 5/8" Cutting L (34-114)
- FREUD Solid Wood Surfacing and Rabbeting Bit (TM1470)
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- Freud Router Bits