Shop All Router Bits
Freud
Triple Beading Bit, 15/16" dia.
Mfr # 80-584
Zoro # G603675237
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 15/16"
- Overall Length (In.) 2-3/4"
- Application Ornate multiple beads for decorative molding
- For Use With Classic 3-bead design for bookcases, cabinets frames and furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 80-584
- Zoro # G603675237
- UPC # 008925385967
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 15/16" |
Overall Length (In.) | 2-3/4" |
Details
Application | Ornate multiple beads for decorative molding |
Item | Triple Beading Bit,15/16" dia. |
For Use With | Classic 3-bead design for bookcases, cabinets frames and furniture |
Description
Triple Beading Bit,15/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Set, SAE, Metric, 12 pcs (J74242)
- CS UNITEC Zirconium Grinding Belt Sleeve, 40 Grit (42040)
- MILWAUKEE TOOL 3/8 in. x 10 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2224)
- LISLE SOCKET #4 ANTENNA NUT (LI29600)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-162)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-190)
- FREUD Laminate Miter Joint Bit, 1-3/8" dia. (45-502)
- FREUD Down Spiral Bit, 1/2" dia. (76-112)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-100)
- FREUD Flush Trim Router Bit, 3/8" Cutting L (64-100)
- CMT Router Bit, Carbide Tipped, 2-43/64 in. L (861.548.11)
- Freud Router Bits