Shop All Router Bits
Freud
Triple Beading Bit, 15/16" dia.
Mfr # 80-578
Zoro # G603675275
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 15/16"
- Overall Length (In.) 2-3/4"
- Application Ornate multiple beads for decorative molding
- For Use With Classic 3-bead design for bookcases, cabinets frames and furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 80-578
- Zoro # G603675275
- UPC # 008925385950
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 15/16" |
Overall Length (In.) | 2-3/4" |
Details
Item | Triple Beading Bit,15/16" dia. |
Application | Ornate multiple beads for decorative molding |
For Use With | Classic 3-bead design for bookcases, cabinets frames and furniture |
Description
Triple Beading Bit,15/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 5/16" (80351)
- OSG Jobber Drill Bit, 3/32 in., XPM (8612238)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-140)
- PACKERS KROMER Tool Balancer, 66-99 lbs, 6.5 ft, Alum (7241-3)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-566)
- FREUD Roundover Router Bit, 1-1/4" Cutting Dia. (34-112)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-154)
- FREUD Roundover Router Bit, 1-5/8" Cutting Dia. (34-126)
- FREUD TOP BEAR FLUSH TRIM 5/8"" (50-104)
- FREUD Piece CNC Router Bit General Purpose Set (87-208)
- QIC TOOLS 1/4in Dado Solid Carbide Bit 1-1/2inL (RSC3.140.11)
- Freud Router Bits