Shop All Router Bits
Freud
Trimming, Repair and Bowl Removal, 3-5/8"(
Mfr # 85-465
Zoro # G803676096
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Trimming, repair and bowl removal
- Overall Length (In.) 2-5/8"
- Cutting Dia. (In.) 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 85-465
- Zoro # G803676096
- UPC # 008925059172
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-5/8" |
Cutting Dia. (In.) | 3-5/8" |
Details
Application | Trimming, repair and bowl removal |
Item | Trimming,Repair and Bowl Removal,3-5/8"( |
Description
Trimming,Repair and Bowl Removal,3-5/8 In.(
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN AUGER BIT 5/8X7.5"" (49910)
- PORTER-CABLE Deluxe Plate Joiner Kit (557)
- CRESCENT H.K. PORTER 18" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0090MCP)
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- FREUD Rabbeting Bit, 1-1/4" dia. (32-096)
- FREUD Lettering and Sign Making Set, 3pc, CNC (87-408)
- FREUD Roundover Router Bit, 5/8" Cutting L (34-114)
- FREUD Window Sash and Rail Bit, 1-11/32" dia. (99-051)
- FREUD Wedge Tongue and Groove Bit, 1-21/32"dia. (99-033)
- FREUD Mortising Bit, 11/32" dia. (16-107)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-118)
- Freud Routers & Accessories