Shop All Router Bits
Freud
Trimming, Repair and Bowl Removal, 3-3/16
Mfr # 85-470
Zoro # G703676066
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-5/8"
- Cutting Dia. (In.) 3-3/16"
- Application Trimming, repair and bowl removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 85-470
- Zoro # G703676066
- UPC # 008925059189
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-5/8" |
Cutting Dia. (In.) | 3-3/16" |
Details
Item | Trimming,Repair and Bowl Removal,3-3/16" |
Application | Trimming, repair and bowl removal |
Description
Trimming,Repair and Bowl Removal,3-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Tapered - Square (799315-C6)
- DEWALT 5" x 4" Core Bit Body (DW5906)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 6 pt Metric Socket, 6 Points (41709)
- K-TOOL INTERNATIONAL Slip Joint Plier, 8", Features: Designed For Gripping And Turning Round Objects (KTI-53008)
- FREUD Flush Trim Upcut Spiral Bit, 1/2" dia. (75-509)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-124)
- FREUD Straight Router Bit, 5/16" Cutting Dia. (04-118)
- FREUD Lettering and Sign Making Set, 3pc, CNC (87-408)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-516)
- FREUD Straight Router Bit, 3/4" Cutting Dia. (04-140)
- QIC TOOLS 1in R Roundover Bits With Bearing 2-1/2in CL (CRB3.212.1516.12.1)
- Freud Routers & Accessories