Shop All Router Bits
Freud
Trimming, Repair and Bowl Removal, 1-1/8
Mfr # 85-300
Zoro # G203675934
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3"
- Cutting Dia. (In.) 1-1/8"
- Application Trimming, repair and bowl removal
- For Use With Repair of tops, joints and bowls in solid surface tops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 85-300
- Zoro # G203675934
- UPC # 008925059158
- Country of Origin United States
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 1-1/8" |
Details
Application | Trimming, repair and bowl removal |
Item | Trimming,Repair and Bowl Removal,1-1/8" |
For Use With | Repair of tops, joints and bowls in solid surface tops |
Description
Trimming,Repair and Bowl Removal,1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Venetian Detail Knife 6" Rounded Corners Comfort Grip Handle (13-126)
- LENOX LITEWT HACKSAW 12"" LENOX (1213188300)
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Deep So (CMMT99144)
- CABLE PREP CPT Replacement Blade, Black, PK10 (RBC-6590)
- FREUD Rabbeting Router Bit, 1/2 Shank Dia. In. (32-524)
- FREUD 3WNG SLOT CUTTER 1/4"" (56-112)
- FREUD Reversible Glue Joint Bit, 1-1/2" dia. (99-031)
- FREUD Two Flute Mortise Compression Bit, 1/2"( (77-509)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (44-108)
- FREUD Bevel Trim Bit, 19/32" dia. (41-102)
- CMT Router Bit For Domino Joining, 4, Rght (380.040.11)
- Freud Routers & Accessories