Shop All Router Bits
Freud
Top Bearing Flush Trim Bit, 9/16" dia.
Mfr # 50-107
Zoro # G503675849
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Template work and lettering
- Overall Length (In.) 2-5/16"
- Cutting Dia. (In.) 9/16"
- For Use With template and pattern routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 50-107
- Zoro # G503675849
- UPC # 008925021872
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-5/16" |
Cutting Dia. (In.) | 9/16" |
Details
Application | Template work and lettering |
Item | Top Bearing Flush Trim Bit,9/16" dia. |
For Use With | template and pattern routing |
Description
Top Bearing Flush Trim Bit,9/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Gray Tools 1.6lb. Dead Blow Hammer (PHD2)
- IRWIN Die Metric 6Mm-1.00Mm (9727ZR)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 35/64 (C17033)
- FREUD Straight Router Bit, 5/8" Cutting Dia. (04-136)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-571)
- FREUD MDF Spoilboard Surfacing (TM1465)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-101)
- FREUD No Drip Edge Bit, 1" dia. (85-011)
- FREUD Trimming, Repair and Bowl Removal, 3-3/16 (85-470)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.112.14)
- Freud Router Bits