Shop All Router Bits
Freud
Top Bearing Flush Trim Bit, 9/16" dia.
Mfr # 50-105
Zoro # G803675891
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-5/16"
- Cutting Dia. (In.) 9/16"
- Application Template work and lettering
- For Use With template and pattern routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 50-105
- Zoro # G803675891
- UPC # 008925385806
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-5/16" |
Cutting Dia. (In.) | 9/16" |
Details
Item | Top Bearing Flush Trim Bit,9/16" dia. |
Application | Template work and lettering |
For Use With | template and pattern routing |
Description
Top Bearing Flush Trim Bit,9/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latch Clamp, SS, Horiz, 2000 Lbs, 2.91 In (13G558)
- WILLIAMS 3/8" Drive Socket Set (50665)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1412900)
- PROTO Torque Wrench, 3/8Dr, 5 in.-lb. (J6065CXCERT)
- FREUD Window Stool Bit, 1-13/32" dia. (99-462)
- FREUD ROUND OVER BIT 3/4"" (34-128)
- FREUD Biscuit Joining Set, 1-27/32" dia. (99-041)
- FREUD BEADING BIT 2-1/4""L (80-102)
- FREUD Cove Router Bit, 1-1/2" Cutting Dia. (30-106)
- FREUD Stagger Bit, 1/2" dia. (14-106)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-158)
- Freud Router Bits