Shop All Router Bits
Freud
Top Bearing Flush Trim Bit, 7/8" dia.
Mfr # 50-110
Zoro # G203675835
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-13/16"
- Cutting Dia. (In.) 7/8"
- Application Template work and lettering
- For Use With template and pattern routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 50-110
- Zoro # G203675835
- UPC # 008925021865
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-13/16" |
Cutting Dia. (In.) | 7/8" |
Details
Item | Top Bearing Flush Trim Bit,7/8" dia. |
Application | Template work and lettering |
For Use With | template and pattern routing |
Description
Top Bearing Flush Trim Bit,7/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 3/8 In., 4-5/8 In. L (13H816)
- VESSEL Insert Bit 1/4" Hex, H2.5x25.4H, PK10 (B33H25254H)
- CENTURY DRILL & TOOL Solid Hex Die Stock, 1 in. (98504)
- DRILL AMERICA 1/2"-90 HSS 3 Flute Center Reamer (DEWCSK1/2-90)
- FREUD Drawer Lock Bit, 1-1/4" dia. (99-239)
- FREUD Chamfer Router Bit, 23/32" Cutting Dia. (40-100)
- FREUD Double Fillet Ogee Bit (Quadra-Cut), 1-5 (99-003)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-100)
- FREUD Double Flute Straight Bit, 3/8" dia. (04-120)
- FREUD Tapered Ball Tip, 5.4degx1/16 (72-401)
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-1/4 in. L Carbide Bearing Flush Trim Router Bit (42-110)
- Freud Routers & Accessories