Shop All Router Bits
Freud
Top Bearing Flush Trim Bit, 3/4" dia.
Mfr # 50-116
Zoro # G303675766
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Template work and lettering
- Overall Length (In.) 2-13/16"
- Cutting Dia. (In.) 3/4"
- For Use With template and pattern routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 50-116
- Zoro # G303675766
- UPC # 008925083276
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-13/16" |
Cutting Dia. (In.) | 3/4" |
Details
Application | Template work and lettering |
Item | Top Bearing Flush Trim Bit,3/4" dia. |
For Use With | template and pattern routing |
Description
Top Bearing Flush Trim Bit,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Collet Cone 1/4" F/GD0601 (MP763625-8)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Red RAL 3020, Comp: Steel (K0269.3A484)
- LINK HANDLES Hollowback Shovel Handle, 48", Shoulder (66705)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50821)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-105)
- FREUD Up Spiral Bit, 1/2" dia. (75-112)
- FREUD Up Spiral Bit, 1/4" dia. (75-103)
- FREUD Corner Beading Bit, 1-5/8" dia. (99-023)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-511)
- FREUD Mortising Bit, 3/4" dia. (16-118)
- CMT Router Bit, 2 Flutes, 3/4 in. Cut Dia. (806.690.11)
- Freud Routers & Accessories