Shop All Router Bits
Freud
Top Bearing Flush Trim Bit, 2" dia.
Mfr # 50-138
Zoro # G503676150
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 2"
- Overall Length (In.) 4"
- Application Template work and lettering
- For Use With template and pattern routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 50-138
- Zoro # G503676150
- UPC # 008925385820
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 2" |
Overall Length (In.) | 4" |
Details
Item | Top Bearing Flush Trim Bit,2" dia. |
Application | Template work and lettering |
For Use With | template and pattern routing |
Description
Top Bearing Flush Trim Bit,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tamper Resistant Torq-Set Screwdriver #8 Round (79750)
- PROTO Combination Flare Nut Wrench, L 6-1/32" (J3752)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- FREUD Top Bearing Flush Trim Bit, 7/8" dia. (50-110)
- FREUD Corner Beading Bit, 15/16" dia. (99-020)
- FREUD Table Edge and Handrail Bit Quadra-Cut (99-450)
- FREUD Stagger Bit, 1/2" dia. (14-106)
- FREUD Double Flute Straight Bit, 7/16" dia. (04-129)
- FREUD Crown Molding Bit, 1-1/4" dia. (99-402)
- CENTURY DRILL & TOOL Chamfer Tct Router Bit, 45 Degree (40122)
- Freud Router Bits