Shop All Router Bits
Freud
Top Bearing Flush Trim Bit, 1-1/2" dia.
Mfr # 50-130
Zoro # G603676098
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Template work and lettering
- Cutting Dia. (In.) 1-1/2"
- For Use With template and pattern routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 50-130
- Zoro # G603676098
- UPC # 008925385813
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-1/2" |
Details
Application | Template work and lettering |
Item | Top Bearing Flush Trim Bit,1-1/2" dia. |
For Use With | template and pattern routing |
Description
Top Bearing Flush Trim Bit,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Garden Hoe Handle, 60", Clear, Contractor (66627)
- WESTWARD Mcrmtr Trq Wrnch, 20 to 100 ft.-lb., 3/8 (55JA95)
- KNIPEX 5.3 in Cobra(R) / 87 series Cobra(R) XS, Serrated (87 00 100)
- BESSEY 18" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO45-8)
- FREUD Chamfer Router Bit, 1-3/4" Cutting Dia. (40-106)
- FREUD Flush Trim Router Bit, 1/4" Shank Dia. (42-106)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-107)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-148)
- FREUD Chamfer Router Bit, 23/32" Cutting Dia. (40-100)
- FREUD Double Flute Straight Bit, 7/32" dia. (04-111)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- Freud Routers & Accessories