Shop All Router Bits
Freud
Top Bearing Classical Cove and Bead Grv
Mfr # 39-506
Zoro # G403675529
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Overall Length (In.) 2-7/16"
- Application Template work, decorative edges and elaborate grooves
- Cutting Dia. (In.) 1-3/8"
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 39-506
- Zoro # G403675529
- UPC # 008925383789
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 3/8" |
Overall Length (In.) | 2-7/16" |
Cutting Dia. (In.) | 1-3/8" |
Details
Application | Template work, decorative edges and elaborate grooves |
Item | Top Bearing Classical Cove and Bead Grv |
For Use With | Decorative detail on any woodwork |
Description
Top Bearing Classical Cove and Bead Grv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive 10 Piece Torx Hex Head Bit Impact Socket Set (D018101)
- CRAFTSMAN Sockets, 1/4" Drive 9mm 6 Point Shallow (CMMT43507)
- MILWAUKEE TOOL 3 in. #1 Phillips 1000 Volt Insulated Screwdriver (48-22-2211)
- PROTO COMBINATION SQUARE 16 (PO46-131)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-190)
- FREUD Divided Lite Cabinet Door Bit Set, 1-17/ (99-270)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-510)
- FREUD Drawer Lock Bit, 2" dia. (99-240)
- FREUD Triple Beading Bit, 15/16" dia. (80-558)
- FREUD Roundover Router Bit, 1-1/4" Cutting Dia. (34-112)
- FREUD Mortising Bit, 3/4" dia. (16-118)
- Freud Router Bits